This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only) (Showerhead Sold Separately)

Delta Faucet

Trinsic® Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14459SSLHD
  • Item #4636637
  • Manufacturer Part #T14459-SSLHD
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14459SSLHD
  • Item #4636637
  • Manufacturer Part #T14459-SSLHD
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single lever handle for ease of temperature control
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2 in
Spout Type:
Slip On, Pull Up
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
034449726801
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes