This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Delta Faucet

Trinsic® One Handle Single Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17T459CZH2O
  • Item #5109645
  • Manufacturer Part #T17T459-CZH2O
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® One Handle Single Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17T459CZH2O
  • Item #5109645
  • Manufacturer Part #T17T459-CZH2O
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • WaterSense® certification promotes water conservation
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Diameter:
7-3/4
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
7
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full, Pause
Trim Only:
Yes
Tub Spout Flow Rate:
8.6
Tub Spout Reach:
5-1/4
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
034449776875
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes