One Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)
Trinsic® One Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- H2Okinetic® Technology showers feel like more water, more pressure and more coverage without using more water
- H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2Okinetic® PowerDrench® Spray
- Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
- Temperature only controlled with handle
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness.
- Backed by Delta Faucet's Limited Lifetime Warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 9
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Wheel
- Height:
- 13
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Type:
- DT14258CZ
- UPC:
- 195205022442
- WaterSense Labeled:
- Yes