This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Nickel

Delta Faucet

Trinsic® One Handle Single Function Shower Faucet in Polished Nickel

  • Fast #
  • Part #DT14259PN
  • Item #11701664
  • Manufacturer Part #T14259-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® One Handle Single Function Shower Faucet in Polished Nickel

  • Fast #
  • Part #DT14259PN
  • Item #11701664
  • Manufacturer Part #T14259-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Pressure Balance
Collection:
Trinsic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Type:
Faucet
UPC:
195205137481
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes