Pull Down Kitchen Wand Spray Assembly in Brilliance® Stainless
Trinsic® Pull Down Kitchen Wand Spray Assembly in Brilliance® Stainless
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-63/100
- Faucet Part Type:
- Wand Assembly
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Length:
- 6
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- UPC:
- 034449793353