Pull-Down Wand Assembly in Polished Chrome
Trinsic® Pull-Down Wand Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 19/50
- Length:
- 7-1/2
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449649056