Roman Tub with Double Lever Handle in Polished Chrome
Trinsic® Roman Tub with Double Lever Handle in Polished Chrome
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449701129