Rough Tube O-Ring in Polished Chrome
Trinsic® Rough Tube O-Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Trinsic®
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- UPC:
- 034449720199