This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Champagne Bronze

Delta Faucet

Trinsic® Sensor Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D559TLFCZMPU
  • Item #11701319
  • Manufacturer Part #559TLF-CZMPU
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Sensor Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D559TLFCZMPU
  • Item #11701319
  • Manufacturer Part #559TLF-CZMPU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Batteries last approximately 1 year if using AA batteries (included) or 3 years if using C batteries (not included), based on 20 minutes of usage per day
  • Optional A/C adapter EP102157 may be ordered separately
  • Integrated TempSense®LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Diamond Seal®Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex®PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1- or 3-hole 4-inch installations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
Battery Size:
6AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
Yes
Depth:
6-1/2 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-47/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Power Source:
Battery
Spout Height:
4-1/2 in
Spout Reach:
5 in
Spout Type:
Rigid spout
Supply Lines Included:
Yes
UPC:
195205137009
WaterSense Labeled:
Yes