This product requires certification to purchase.

Single Handle Bar Faucet in Black Stainless

Delta Faucet

Trinsic® Single Handle Bar Faucet in Black Stainless

  • Fast #
  • Part #D1959LFKS
  • Item #7780506
  • Manufacturer Part #1959LF-KS
4 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Bar Faucet in Black Stainless

  • Fast #
  • Part #D1959LFKS
  • Item #7780506
  • Manufacturer Part #1959LF-KS
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single hole installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 120 degrees
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
11-1/2 in
Spout Reach
5-15/16 in
Spout Swivel
120°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Blacks
Color Finish Name
Black Stainless
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential, Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
034449882330