This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brilliance® Stainless

Delta Faucet

Trinsic® Single Handle Diverter Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT11959SS
  • Item #4428285
  • Manufacturer Part #T11959-SS
4 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Diverter Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT11959SS
  • Item #4428285
  • Manufacturer Part #T11959-SS
4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes cartridge
  • 3 individual positions, 3 shared positions
  • For use with R11000 diverter rough-in
  • Trim kit only, must purchase rough separately
  • ADA compliant
  • 6-setting, 3-port diverter
  • Perfectly coordinates with the Delta Trinsic bath collection
  • Valve is not included, must purchase separately
  • Optional non shared cartridge available RP71718
  • Escutcheon (trim plate) diameter: 4-1/2"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Diameter:
4-1/2 in
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Style:
Modern
Trim Only:
Yes
UL Listed:
No
UPC:
034449686686
Valve Trim Type:
Transfer & Diverter
Weight:
2.25 lb