This product requires certification to purchase.

Single Handle Diverter Valve Trim in Venetian Bronze

Delta Faucet

Trinsic® Single Handle Diverter Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT11959RB
  • Item #4428252
  • Manufacturer Part #T11959-RB
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Diverter Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT11959RB
  • Item #4428252
  • Manufacturer Part #T11959-RB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes cartridge
  • 3 individual positions, 3 shared positions
  • For use with R11000 diverter rough-in
  • Controls direction of water from mixing valve
  • Does not control the volume of water
  • Three function shower diverter for 3 shower applications
  • Trim ships with cartridge
  • Optional non shared cartridge available RP71718
  • Escutcheon (trim plate) diameter: 4-1/2"
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
4-1/2 in
Faucet Connection Size
1/2 in
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
034449686693