This product requires certification to purchase.

Single Handle Floor Mount Filler with Hand Shower in Polished Nickel (Trim Only)

Delta Faucet

Trinsic® Single Handle Floor Mount Filler with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT4759PNFL
  • Item #11701702
  • Manufacturer Part #T4759-PNFL
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Floor Mount Filler with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT4759PNFL
  • Item #11701702
  • Manufacturer Part #T4759-PNFL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection
  • Single hole installation
  • High-arc spout swivels 360 degrees
  • Backed by Delta Faucet's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
11-3/4
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
41
Hose Length:
60
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Single
Spout Height:
41
Spout Type:
High Arc
Trim Only:
Yes
UPC:
195205137818
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes