This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Delta Faucet

Trinsic® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D559HARDST
  • Item #9798442
  • Manufacturer Part #559HAR-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D559HARDST
  • Item #9798442
  • Manufacturer Part #559HAR-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DIAMOND Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout does not swivel
  • 3/8" compression fittings
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-13/100 in
Faucet Connection Size
3/8 in
Faucet Height
8-13/16 in
Flow Rate
1.2 gpm
Height
8-13/16 in
Maximum Deck Thickness
2-1/2 in
Spout Height
5-3/4 in
Spout Reach
5-5/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Diamond Coated Ceramic
Collection
Trinsic®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Stream Type
Laminar Stream
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205022800