Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel
Trinsic® Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits single hole installations
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Optional red/blue temperature indicator ring included
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- High-arc spout does not swivel
- 3/8" compression fittings
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- Yes
- Depth:
- 7-13/100
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 8-19/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-19/100
- Spout Reach:
- 5-63/100
- Spout Type:
- Rigid spout
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205136828
- WaterSense Labeled:
- Yes