Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel
Trinsic® Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Two hole wall-mount installation
- Wall-Mounted for an upscale look and more streamlined vanity space
- Trim kit only, must purchase rough-in kit separately
- ADA Compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 7-1/2
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-63/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2-2/25
- Spout Reach:
- 7-1/2
- Spout Type:
- Rigid spout
- Supply Lines Included:
- No
- Type:
- Faucet
- UPC:
- 195205137733
- WaterSense Labeled:
- Yes