Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Matte Black
Trinsic® Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- DIAMOND Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits single hole installations
- Drain assembly sold separately
- Metal push pop-up drain (RP101632BL) or push pop-up drain with overflow holes (RP101630BL) may be purchased separately
- Optional red/blue temperature indicator ring included
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- 3/8" compression fittings
- Backed by Delta Faucet's lifetime limited warranty
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Monoblock, Vessel Filler
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Diamond Coated Ceramic
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 7-81/100 in
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-15/16 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 13-5/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 9-5/16 in
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- D758BLDST
- UPC:
- 195205022671
- WaterSense Labeled:
- Yes