This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Trinsic Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14458BL
  • Item #9798420
  • Manufacturer Part #T14458-BL
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14458BL
  • Item #9798420
  • Manufacturer Part #T14458-BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • H2Okinetic® Technology showers feel like more water, more pressure and more coverage without using more water
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic® PowerDrench® Spray
  • Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
  • Includes pull-up diverter tub spout
  • Temperature only controlled with handle
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness.
  • Backed by Delta Faucet's Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
9 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Flow Rate
1.75 gpm
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
5-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Trinsic
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Wheel
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Product Type
Bathtub & Shower Faucet
Type
DT14458BL
WaterSense Labeled
Yes
UPC
195205022503