This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Trinsic Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14258BL
  • Item #9798407
  • Manufacturer Part #T14258-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14258BL
  • Item #9798407
  • Manufacturer Part #T14258-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H2Okinetic® Technology showers feel like more water, more pressure and more coverage without using more water
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic® PowerDrench® Spray
  • Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
  • Temperature only controlled with handle
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness.
  • Backed by Delta Faucet's Limited Lifetime Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Wheel
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Trim Only:
Yes
Type:
DT14258BL
UPC:
195205022428
Valve Trim Type:
Pressure Balancing