This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Arctic Stainless

Delta Faucet

Trinsic® Single Handle Pull Down Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D9959TARDST
  • Item #4274859
  • Manufacturer Part #9959T-AR-DST
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Pull Down Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D9959TARDST
  • Item #4274859
  • Manufacturer Part #9959T-AR-DST
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP73954 may be ordered separately
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7 in
Spout Reach
6-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Trinsic®
Color Finish Category
Stainless Steel
Color Finish Name
Arctic Stainless
Faucet Connection
Compression
Faucet Material
Zinc
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
034449644495