Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Black Stainless
Trinsic® Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Black Stainless
Product Details
Product Details
- VoiceIQ Technology links proven platforms – Amazon® Alexa® or Google® Assistant-enabled devices and Delta Touch2O Technology faucets – into a next-generation solution
- Voice Activation can turn the water on and off, pour specific amounts, and even warm up using your voice enabled device
- Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
- Requires 6 AA or 6 C batteries and A/C wall adapter (included)
- For installation and continued operation of VoiceIQ™ Technology, a wall outlet underneath the sink which isn’t controlled by a switch is required
- Touch anywhere on the kitchen spout with your wrist or forearm to start and stop the flow of water or use the single handle manually
- Check your water temperature from across the room using the TempSense® LED indicator light that changes color to reflect water temperature
- Patented DIAMOND Seal Technology reduces leak points and lasts twice as long as the industry standard-ensuring leak-free operation for the life of the kitchen faucet (Industry standard is based on ASME A112.18.1 of 500,000 cycles)
- MagnaTite Docking uses a powerful magnet to snap your kitchen sprayer into place so it stays docked and doesn’t droop over time like other kitchen faucets
- Designed to fit 1 or 3-hole 8 in. installation configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Size:
- C, AA
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-11/6
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touch Activated, Voice Activated, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery, Plug-in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains and can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
- Side Spray:
- No
- Spout Height:
- 8-7/16
- Spout Reach:
- 9-1/2
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UPC:
- 034449932516