This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touch Activation in Black with Stainless

Delta Faucet

Trinsic® Single Handle Pull Down Kitchen Faucet with Touch Activation in Black with Stainless

  • Fast #
  • Part #D9659TLKSDST
  • Item #10357690
  • Manufacturer Part #9659TL-KS-DST
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Pull Down Kitchen Faucet with Touch Activation in Black with Stainless

  • Fast #
  • Part #D9659TLKSDST
  • Item #10357690
  • Manufacturer Part #9659TL-KS-DST
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 45
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Choose from Touch2O® with touchless or Touch2O® only
  • Touch-free activation helps keep your faucet mess-free, cutting down on cleaning
  • Turn on and off simply by placing your hand within 4 in of the faucet surface
  • Automatic water flow shut-off after four minutes helps conserve water
  • DIY installation, with step-by-step install videos on delta faucet's YouTube
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated six AA (included) with a battery life of approximately one year or 6C (not included) with a battery life of approximately three years
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
20-3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Spout Height:
8-7/16 in
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
Hi Arc, Pull-Down, swivel
Supply Lines Included:
Yes
UPC:
195205082439