This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touchless or Touch Activation in Arctic Stainless

Delta Faucet

Trinsic Single Handle Pull Down Kitchen Faucet with Touchless or Touch Activation in Arctic Stainless

  • Fast #
  • Part #D9159TLARDST
  • Item #10357657
  • Manufacturer Part #9159TL-AR-DST
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic Single Handle Pull Down Kitchen Faucet with Touchless or Touch Activation in Arctic Stainless

  • Fast #
  • Part #D9159TLARDST
  • Item #10357657
  • Manufacturer Part #9159TL-AR-DST
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MULTIPLE MODES: Choose from Touch2O® with Touchless or Touch2O® only.
  • MESSY HANDS, CLEAN FAUCET: Touch-free activation helps keep your faucet mess-free, cutting down on cleaning.
  • TOUCHLESS ACTIVATION: Turn on and off simply by placing your hand within 4 inches of the faucet surface.
  • 4-MINUTE SHUT-OFF: Automatic water flow shut-off after four minutes helps conserve water
  • EASY INSTALLATION: DIY installation, with step-by step install videos on Delta Faucet’s YouTube.
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Optional A/C adapter EP102157 may be ordered separately
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Touch Activated, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery, Plug-in
Side Spray:
No
Spout Height:
16-19/100 in
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
Hi Arc, Pull-Down, swivel
Supply Lines Included:
Yes
Type:
Faucet
UPC:
195205082019