This product requires certification to purchase.

Single Handle Pull Down Kitchen Fauet in Polished Nickel

Delta Faucet

Trinsic® Single Handle Pull Down Kitchen Fauet in Polished Nickel

  • Fast #
  • Part #D9659PNDST
  • Item #12401807
  • Manufacturer Part #9659-PN-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Pull Down Kitchen Fauet in Polished Nickel

  • Fast #
  • Part #D9659PNDST
  • Item #12401807
  • Manufacturer Part #9659-PN-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagnaTite docking keeps the kitchen pull-down spray wand firmly in place with a powerful integrated magnet, so it stays docked when not in use
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Touch-Clean spray holes allow for easy removal of hard water build-up
  • 1 or 3-hole 8 in. installation (with optional escutcheon, not included)
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Single lever handle controls the flow and temperature of water
  • Includes Euromotion cartridge
  • Mounting hardware included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
19-63/100 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
18-3/4 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Cartridge
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
D9659PNDST
UPC
195205172314