This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Brilliance® Stainless

Delta Faucet

Trinsic® Single Handle Wall Mount Tub Filler in Brilliance® Stainless

  • Fast #
  • Part #DT14159SS
  • Item #7006183
  • Manufacturer Part #T14159-SS
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Wall Mount Tub Filler in Brilliance® Stainless

  • Fast #
  • Part #DT14159SS
  • Item #7006183
  • Manufacturer Part #T14159-SS
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single function H2Okinetic® technology shower head
  • Monitor® 14 Series pressure balanced single handle bath mixing valve trim
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
9-69/100 in
Faucet Connection Size
1/2 in
Flow Rate
6.0 gpm
Height
6 in
Tub Spout Reach
6-15/16 in
Width
3-3/16 in
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Connection
CWT Slip On
Faucet Material
Zinc
Faucet Type
Wall Mount Tub Filler
Handle Material
Zinc
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Type
Pressure Balancing Valve
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449788717