Single Handle Wall Mount Tub Filler in Polished Nickel
Trinsic® Single Handle Wall Mount Tub Filler in Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
- Temperature only controlled with handle
- Backed by Delta Faucet's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 9-69/100
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 6 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Type:
- Non-diverter Tub
- Trim Only:
- Yes
- UPC:
- 195205137467
- Valve Type:
- Pressure Balancing Valve
- Width:
- 6-1/2