SWIVEL BAR PREP SPOUTPULLDOWN
Trinsic® SWIVEL BAR PREP SPOUTPULLDOWN
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 224-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Side Spray:
- No
- Type:
- Faucet
- UPC:
- 034449933209