SWIVEL BAR PREP SPOUTPULLDOWN
Trinsic® SWIVEL BAR PREP SPOUTPULLDOWN
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 224-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Side Spray:
- No
- UPC:
- 034449933216