This product requires certification to purchase.

SWIVEL KITCHEN SPOUTPULLDOWN

Delta Faucet

Trinsic® SWIVEL KITCHEN SPOUTPULLDOWN

  • Fast #
  • Part #DRP100623CZ
  • Item #8111637
  • Manufacturer Part #RP100623CZ
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® SWIVEL KITCHEN SPOUTPULLDOWN

  • Fast #
  • Part #DRP100623CZ
  • Item #8111637
  • Manufacturer Part #RP100623CZ
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 224
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Delta
Collection:
Trinsic®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
8-3/4 in
Height:
8 in
Material:
Brass
UPC:
034449933186