This product requires certification to purchase.

Three Handle Thermostatic Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze

Delta Faucet

Trinsic® Three Handle Thermostatic Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT27T959CZ
  • Item #8111961
  • Manufacturer Part #T27T959-CZ
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Three Handle Thermostatic Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT27T959CZ
  • Item #8111961
  • Manufacturer Part #T27T959-CZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 6-setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure® thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Bottom handle 90° maximum rotation
  • Red/blue indicator markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449914185
Valve Trim Type:
Thermostatic, Transfer & Diverter
Width:
6-5/8 in