TRINSIC: ESCUTCHEON/SEAL - 17 SERIES SHOWER
Trinsic® TRINSIC: ESCUTCHEON/SEAL - 17 SERIES SHOWER
Package Quantity Info:
Each: 1 Pallet: 350-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 6-1/2 in
- Material:
- Brass
- UPC:
- 034449841283