TRINSIC: HANDLE BUTTON AND SET SCREW
Trinsic® TRINSIC: HANDLE BUTTON AND SET SCREW
Package Quantity Info:
Each: 1 Pallet: 594-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Height:
- 3-14/25
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449841344