TRINSIC: HANDLE WITH ROTATIONAL LIMIT STOP - 17 SERIES
Trinsic® TRINSIC: HANDLE WITH ROTATIONAL LIMIT STOP - 17 SERIES
Package Quantity Info:
Each: 1 Pallet: 300-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 4-1/2
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP73377BL
- UPC:
- 034449841269