TRINSIC: SPRAYER ASSEMBLY
Trinsic® TRINSIC: SPRAYER ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 2000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/4 in
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.8 gpm
- Height:
- 3 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Spout Height:
- 19-1/2 in
- Spout Reach:
- 9-1/2 in
- UPC:
- 034449819732