This product requires certification to purchase.

TRINSIC BUTTON AND SET SCREW

Delta Faucet

Trinsic® TRINSIC BUTTON AND SET SCREW

  • Fast #
  • Part #DRP84972RB
  • Item #7212150
  • Manufacturer Part #RP84972RB
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® TRINSIC BUTTON AND SET SCREW

  • Fast #
  • Part #DRP84972RB
  • Item #7212150
  • Manufacturer Part #RP84972RB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 39000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Plug Button Kit
Handle Material:
Steel
Height:
1/4 in
Material:
Steel
UPC:
034449835022