TRINSIC BUTTON AND SET SCREW
Trinsic® TRINSIC BUTTON AND SET SCREW
Package Quantity Info:
Each: 1 Pallet: 39000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Steel
- Height:
- 1/4
- Material:
- Steel
- Type:
- Faucet
- UPC:
- 034449835039