TRINSIC: CAP
Trinsic® TRINSIC: CAP
Package Quantity Info:
Each: 1 Pallet: 1950-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Trinsic®
- Color Finish Name:
- Matte Black
- Depth:
- 1-11/25 in
- Height:
- 1-11/25 in
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 034449841351