TRINSIC: SPOUT FLANGE GASKET AND O-RING
Trinsic® TRINSIC: SPOUT FLANGE GASKET AND O-RING
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-14/25
- Faucet Part Type:
- Spout Kit
- Height:
- 2-14/25
- Material:
- Brass
- UPC:
- 034449840378