Trinsic® Wall Mount Lever Handles in Polished Nickel
Trinsic® Trinsic® Wall Mount Lever Handles in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Trinsic® Bath Collection wall mount bath faucet handle kit
- Backed by Delta Faucet's Lifetime Limited Warranty
- View Delta Faucet's Return Policy
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Fits Brand:
- Delta
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/4
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- Faucet
- UPC:
- 195205137153
- Width:
- 2