This product requires certification to purchase.

Trinsic® Wall Mount Wheel Handles in Champagne Bronze

Delta Faucet

Trinsic® Trinsic® Wall Mount Wheel Handles in Champagne Bronze

  • Fast #
  • Part #DH558CZ
  • Item #11701526
  • Manufacturer Part #H558CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Trinsic® Wall Mount Wheel Handles in Champagne Bronze

  • Fast #
  • Part #DH558CZ
  • Item #11701526
  • Manufacturer Part #H558CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trinsic® Bath Collection wall mount bath faucet handle kit
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • View Delta Faucet's Return Policy
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Faucet Part Type:
Handle
Fits Brand:
Delta
Handle Material:
Zinc
Handle Type:
Wheel
Height:
3-69/100 in
Material:
Zinc
Number of Handles:
Two Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
UPC:
195205137207
Width:
3 in