Trinsic® Wall Mount Wheel Handles in Matte Black
Trinsic® Trinsic® Wall Mount Wheel Handles in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trinsic® Bath Collection wall mount bath faucet handle kit
- Backed by Delta Faucet's Lifetime Limited Warranty
- View Delta Faucet's Return Policy
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Fits Brand:
- Delta
- Handle Material:
- Zinc
- Handle Type:
- Wheel
- Height:
- 3-69/100
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- Faucet
- UPC:
- 195205137191
- Width:
- 3