Trip Lever in Venetian Bronze
Trinsic® Trip Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Universal mount
- 2 3/8" long
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-63/100 in
- Diameter:
- 3 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Installation Type:
- Universal Mount
- Length:
- 3 in
- Material:
- Brass
- UPC:
- 034449709866
- Width:
- 3 in