Tub Spout in Polished Nickel
Trinsic® Tub Spout in Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with Trinsic bathroom collection (sold separately)
- Non-diverting
- 7 in. total length
- Slip-on spout for ½ in. C.W.T.
- Durable non-metallic construction
- RP33794 adapter assembly included
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-19/50
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.0 gpm
- Height:
- 3-19/100
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Plastic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Type:
- Non-diverter Tub
- Type:
- Faucet
- UPC:
- 195205137092