Two Handle Centerset Bathroom Sink Faucet in Matte Black
Trinsic® Two Handle Centerset Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Fits 3-hole 4 in. installations
- Includes matching finish metal push pop-up drain assembly
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- High-arc spout
- 3/8 in. O.D. straight PEX supply tubes
- 1/4 turn handle stops
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 6-1/2
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8
- Spout Reach:
- 5
- Spout Type:
- Rigid spout
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205136439
- WaterSense Labeled:
- Yes