Two Handle Multi Function Showe r Faucet in Polished Nickel (Trim Only)
Trinsic® Two Handle Multi Function Showe r Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray, Full Body spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Limited Lifetime Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-1/2
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Pause, Full, Spray
- Trim Only:
- Yes
- Type:
- Faucet
- UPC:
- 195205137559
- WaterSense Labeled:
- Yes