Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Trinsic® Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA Compliant
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Rigid slip-on spout
- Backed by Delta Faucet's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-22/25
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 10 gpm
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 10
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8-1/2
- Spout Type:
- Rigid spout
- Type:
- Faucet
- UPC:
- 195205137252