This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)

Delta Faucet

Trinsic® Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT2759PN
  • Item #11701682
  • Manufacturer Part #T2759-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT2759PN
  • Item #11701682
  • Manufacturer Part #T2759-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rigid slip-on spout
  • Order rough separately
  • Refer to rough kits for deck thickness options
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
10 in
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Brass
Handle Type:
Lever
Height:
10 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
10 in
Spout Type:
Rigid slip-on spout
Type:
Faucet
UPC:
195205137610