This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Brilliance® Champagne Bronze

Delta Faucet

Trinsic® Two Handle Thermostatic Valve Trim in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT17T059CZ
  • Item #5109683
  • Manufacturer Part #T17T059-CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Thermostatic Valve Trim in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT17T059CZ
  • Item #5109683
  • Manufacturer Part #T17T059-CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure® thermostatic valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • ADA Compliant
  • Set ideal temperature and adjust volume separately
  • Backed by Delta Faucet’s lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Flow Rate
1.75 gpm
Height
6-1/2 in
Showerhead Flow Rate
1.75 gpm
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449776769