Two Handle Thermostatic Valve Trim in Polished Nickel
Trinsic® Two Handle Thermostatic Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-13/100
- Diameter:
- 6-1/2
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Trim Only:
- Yes
- Type:
- Faucet
- UPC:
- 195205137542
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/2