This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Chrome

Delta Faucet

Trinsic® Two Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #DT5759WL
  • Item #7740688
  • Manufacturer Part #T5759-WL
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #DT5759WL
  • Item #7740688
  • Manufacturer Part #T5759-WL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • Ships with coordinating handles for quick and easy installation
  • ADA Compliant
  • 3-hole 8" wall installation
  • Rigid 11-2/5 in. long spout
  • Red/blue indicators
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
12
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Wrist Blade
Height:
3
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12-15/16
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
2-1/2
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
12-1/16
UPC:
034449883733
Valve Type:
Rough-In Valve
Width:
13-15/16